Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug

NJC series JIS standard medium type metal connector straight plug NJC-2410-PM

Item.#
08557236
Mfr.#
NJC-2410-PM
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Contact Resistance (mohm)
Under 3
Conductor Cross-Section Area (mm2)
1.25
Material (Contact)/Processing
Copper alloy / silver plating
Rating
10A 250V
Operating Temperature Range (deg C)
-25 - +85
Shape
Inverted core
Specification
Inverted core (power supply side)
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Plug
Insulation Resistance (Mohm)
2000
Compatible Cable Outside Diameter (phi mm)
11.5 - 14.0
Withstand Voltage
1000V
Contact Number
10
Shell Size
24
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws