|
NJC series JIS standard medium type metal connector straight plug NJC-2816-PM
- Item.#
- 08557254
- Mfr.#
- NJC-2816-PM
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
- Contact Shape
- Male (pin)
- Material (insulator)
- Synthetic resin
- Shell Size
- 28
- Material (shell)/ Processing
- Aluminum alloy / satin chrome plating
- Contact Resistance (mohm)
- 3 or less
- Conductor Cross-Section Area (mm2)
- 1.25
- Material (Contact)/Processing
- Copper alloy / silver plating
- Rating
- 10A 250V
- Operating Temperature Range (deg C)
- -25 to +85
- Purpose
- For signals, transmission and electronic equipment
- Wire Connector Method
- Soldering
- Connector Shape
- Plug
- Shape
- Reverse core
- Specification
- Opposite core (power source side)
- Insulation Resistance (Mohm)
- 2000
- Compatible Cable Outside Diameter (phi mm)
- 13.6 to 16.5
- Withstand Voltage
- 1000V
- Contact Number
- 16
- Standard
- There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
|