Buy more than* S$200* and get FREE SHIPPING

  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle

NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle NJC-165-RF

4.00 (1)
Item.#
08557272
Mfr.#
NJC-165-RF
Package Qty.
1PC
Ship pack of
1
4.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Contact Resistance (mohm)
5 or less
Insulation Resistance (Mohm)
1000
Conductor Cross-Section Area (mm2)
0.5
Material (insulator)
Synthetic resin
Contact Shape
Female (socket)
Contact Number
5
Wire Connector Method
Soldering
Shell Size
16
Purpose
For signals, transmission and electronic equipment
Operating Temperature Range (deg C)
-25 - +85
Shape
Inverted core
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
7.0 - 8.5
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Receptacle
Withstand Voltage
1000V
Rating
5A 125V
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connector used for ship
4
From Japan
On 2017-08-11 14:51:09
It is good to solder easily because the connect pin rotates when soldering a wire, so it is difficult to solder when the pin does not rotate (it is fixed) · · ·
This review is about item#8557333.