Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
  • NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
  • NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
  • NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel

NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel NJC-168-RF

4.36 (11)
Item.#
08557281
Mfr.#
NJC-168-RF
Package Qty.
1PC
Ship pack of
1
6.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Insulation Resistance (Mohm)
1000
Conductor Cross-Section Area (mm2)
0.3
Material (insulator)
Synthetic resin
Contact Shape
Female (SEO socket)
Contact Number
8
Wire Connector Method
Soldering
Shell Size
16
Operating Temperature Range (deg C)
-25 to +60
Shape
Reverse core
Purpose
For signals, transmission and electronic equipment
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
7.0 to 8.5
Material (Contact)/Processing
Copper alloy / gold plating
Connector Shape
Receptacle
Withstand Voltage
500V
Rating
Allowable current 3A
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
5 or less
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
LED connection
5
From Japan
On 2016-03-11 15:13:14
The second is the purchase.
This review is about item#08557342.
It is for the Electric Works.
3
From Japan
On 2016-02-29 15:26:42
It is the price Street.
This review is about item#08556852.
For the repair of machinery
5
From Japan
On 2015-10-09 19:17:37
It can be replaced without any problems.
This review is about item#08557306.
The connector of the equipment.
4
From Japan
On 2015-06-25 21:49:58
Pin of soldering is not good to rotate. All is better, which is fixed outward from the center. Or it is it is desirable that the notch of the soldering of all of the pins are fixed facing up when the company name engraved was down. Work is troublesome because the result in rotation at present.
This review is about item#08556755.
Since the current of the connector has become lightly, we have a for replacement.
4
From Japan
On 2014-07-13 18:10:14
When marked with solder already lead, also I felt it may not take long to replace.
This review is about item#08556807.
Controller for production
2
From Japan
On 2014-06-11 14:24:14
But the goods which have use for many years, there is a high price you want Put the lightweight miniaturization while maintaining the specification compatible
This review is about item#08557333.
Connection of the equipment and the equipment
5
From Japan
On 2014-04-18 16:44:43
Because the small when soldering the wire to the connector was quite Tekozuri. Because between the mounting line is narrow insulation and not put Hiko tube was going to be bad
This review is about item#08556746.
As a product component of
5
From Japan
On 2013-11-11 16:51:56
Since it survives cheap.
This review is about item#08557333.
Prototype
5
From Japan
On 2013-09-13 21:46:30
Since it had been previously used, to prevent the contact failure of the power supply attached to the substrate.
This review is about item#08556782.
Remodeled PA <theater acoustic> site of the mixer, was used to the input of the AC power source.
5
From Japan
On 2011-10-16 13:26:08
The same as the usual electronic parts
This review is about item#08556737.