Buy more than* S$200* and get FREE SHIPPING

  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle

NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle NJC-203-RF

4.00 (1)
Item.#
08557306
Mfr.#
NJC-203-RF
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Material (insulator)
Synthetic resin
Contact Shape
Female (socket)
Contact Number
3
Wire Connector Method
Soldering
Shell Size
20
Operating Temperature Range (deg C)
-40 - +100
Shape
Inverted core
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
10.0 - 12.5
Purpose
For signals, transmission and electronic equipment
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Receptacle
Withstand Voltage
1500V
Rating
15A 250V
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Standard
Electric Appliance Safety Law
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connector used for ship
4
From Japan
On 2017-08-11 14:51:09
It is good to solder easily because the connect pin rotates when soldering a wire, so it is difficult to solder when the pin does not rotate (it is fixed) · · ·
This review is about item#8557333.