Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle

NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle NJC-2816-RF

4.50 (2)
Item.#
08557421
Mfr.#
NJC-2816-RF
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Synthetic resin
Contact Shape
Female (SEO socket)
Withstand Voltage
1000V
Rating
10A 250V
Material (shell)/ Processing
Aluminum alloy / satin chrome plating
Contact Resistance (mohm)
3 or less
Purpose
For signals, transmission and electronic equipment
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
13.6 to 16.5
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Receptacle
Wire Connector Method
Soldering
Shell Size
28
Operating Temperature Range (deg C)
-25 to +85
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for outdoor micro voltage measuring machine which extends cable long.
5
From Japan
On 2018-06-08 16:49:17
It is a catchy type for the price. It is best to have O ring or packing for waterproofing.
This review is about item#8557342.
Connector used for ship
4
From Japan
On 2017-08-11 14:51:09
It is good to solder easily because the connect pin rotates when soldering a wire, so it is difficult to solder when the pin does not rotate (it is fixed) · · ·
This review is about item#8557333.