Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter NJC-168-AdF

Item.#
08557464
Mfr.#
NJC-168-AdF
Package Qty.
1PC
Ship pack of
1
14.20 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Resistance (mohm)
5 or less
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
7.0 to 8.5
Material (Contact)/Processing
Copper alloy / gold plating
Connector Shape
Adapter
Withstand Voltage
500V
Rating
Allowable current 3A
Operating Temperature Range (deg C)
-25 to +60
Purpose
For signals, transmission and electronic equipment
Insulation Resistance (Mohm)
1000
Conductor Cross-Section Area (mm2)
0.3
Material (insulator)
Synthetic resin
Contact Shape
Female (SEO socket)
Contact Number
8
Wire Connector Method
Soldering
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C