Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter

NJC series JIS standard medium type metal connector relay adapter NJC-202-AdF

Item.#
08557473
Mfr.#
NJC-202-AdF
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Voltage
1500V
Rating
15A 250V
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Synthetic resin
Contact Shape
Female (socket)
Contact Number
2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Wire Connector Method
Soldering
Shell Size
20
Operating Temperature Range (deg C)
-40 - +100
Shape
Inverted core
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
10.0 - 12.5
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Adapter
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
Purpose
For signals, transmission and electronic equipment