Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter

NJC series JIS standard medium type metal connector relay adapter NJC-204-AdF

Item.#
08557491
Mfr.#
NJC-204-AdF
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Shape
Inverted core
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
10.0 - 12.5
Material (Contact)/Processing
A copper alloy and silver plating
Connector Shape
Adapter
Withstand Voltage
1500V
Rating
10A 250V
Material (shell)/ Processing
A zinc alloy/satin chromium plating
Contact Resistance (mohm)
Three or less
Purpose
For signals, transmission and electronic equipment
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Synthetic resin
Contact Shape
Female (socket)
Contact Number
4
Wire Connector Method
Soldering
Shell Size
20
Operating Temperature Range (deg C)
-40 - +100
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws