Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter

NJC series JIS standard medium type metal connector relay adapter NJC-207-AdF

Item.#
08557516
Mfr.#
NJC-207-AdF
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Synthetic resin
Contact Shape
Female (SEO socket)
Contact Number
7
Wire Connector Method
Soldering
Shell Size
20
Operating Temperature Range (deg C)
-25 to +85
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Purpose
For signals, transmission and electronic equipment
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
10.0 to 12.5
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Adapter
Withstand Voltage
1000V
Rating
10A 250V
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
3 or less