Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter
  • NJC series JIS standard medium type metal connector relay adapter

NJC series JIS standard medium type metal connector relay adapter NJC-2012-AdF

Item.#
08557525
Mfr.#
NJC-2012-AdF
Package Qty.
1PC
Ship pack of
1
16.85 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Wire Connector Method
Soldering
Shell Size
20
Operating Temperature Range (deg C)
-25 to +85
Insulation Resistance (Mohm)
1000
Conductor Cross-Section Area (mm2)
0.5
Material (insulator)
Synthetic resin
Contact Shape
Female (SEO socket)
Withstand Voltage
1000V
Purpose
For signals, transmission and electronic equipment
Rating
5A 250V
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
5 or less
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
10.0 to 12.5
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Adapter
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C