Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NJC Series Jis Standard Medium Size Metal Connector Cap for Receptacles, Adapters
  • NJC Series Jis Standard Medium Size Metal Connector Cap for Receptacles, Adapters
  • NJC Series Jis Standard Medium Size Metal Connector Cap for Receptacles, Adapters

NJC Series Jis Standard Medium Size Metal Connector Cap for Receptacles, Adapters NJC-16-RCa

5.00 (2)
Item.#
08557595
Mfr.#
NJC-16-RCa
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle cap
Shell Size
16
Compatible
NJC-16
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Camper's external power socket cover
5
From Japan
On 2017-10-10 16:26:21
I use this chain by covering a silicone tube with an inner diameter of 3 mm and an outer diameter of 5 mm. It is scratch prevention of the vehicle.
This review is about item#8557604.
Connector cap of connection cable between equipment
5
From Japan
On 2015-04-10 13:26:26
Something you want is saved because it is available in the transportation period.
This review is about item#08557595.