Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-164-P

4.65 (17)
Item.#
08557744
Mfr.#
NCS-164-P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Cable Outside Diameter (phi mm)
6.5 - 8.0
Contact Shape
Female (socket)
Critical Operating Voltage (V)
200
Contact Number
4
Wire Connector Method
Soldering
Shell Size
16
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Standard
Electric Appliance Safety Law
Conductor Cross-Section Area (mm2)
0.75
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy/nickel plating
Connector Shape
Plug
Withstand Voltage
1000V
Rating
5A 125V
Operating Temperature Range (deg C)
-40 - +120
Shape
True core
Specification
True core (apparatus side)
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
For external power uptake
4
From Japan
On 2017-01-23 16:48:25
Using a cable for taking electricity to the vehicle from outside by mobile catering vehicles. Because of the type to be fixed with screws, you do not have to worry about or missing in the middle.
This review is about item#8557753.
Repair parts
5
From Japan
On 2016-12-09 19:13:01
Although I was asked to traders, there is no handling, but was in trouble By chance I think, where you search for Monotarou, was surprised by the one shot hit. It's a big help.
This review is about item#39273263.
To pull the power supply to the trailer
4
From Japan
On 2016-08-31 16:25:28
Very probably because you are firm, and get lighter so heavy, I think that the burden on the cable is less eliminated.
This review is about item#08557762.
Your request from our customers
4
From Japan
On 2016-08-18 16:48:11
Also I was told that the delivery date.
This review is about item#8558286.
Used to control cable
5
From Japan
On 2016-06-28 18:17:55
Fast saved you to arrive at hand.
This review is about item#08558383.
Power cable for inspection at the time wearing for maintenance
5
From Japan
On 2016-05-05 14:59:10
It is a commodity noted in the catalog.
This review is about item#39273281.
Used for the switch connection of the rear gate of the track
5
From Japan
On 2016-03-03 23:05:56
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#08558374.
When using the power supply unit connection
5
From Japan
On 2015-08-25 10:27:37
High value of the product, ease of use has been a boon to the customer.
This review is about item#08557753.
It was used to connect to the box of the measuring device from the pressure measurement sensor.
5
From Japan
On 2014-11-19 19:10:21
In particular, there is no problem for this product. Because the low price can buy with confidence.
This review is about item#68038774.
We will buy, if necessary, radio, projector repair, power co - de of the connector - replacement repair
5
From Japan
On 2014-11-18 15:27:08
We will be satisfied with the very dealings, also, that thank you
This review is about item#08557762.