Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-253-P

4.64 (28)
Item.#
08557762
Mfr.#
NCS-253-P
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
True Core (apparatus side)
TRUSCO Part Number
413-2394
Material (insulator)
Epoxy resin
Material (Contact)/Processing
copper alloy/nickel plating
Connector Shape
Plug
Withstand Voltage
2000V
Rating
10A 250V
Operating Temperature Range (deg C)
-40 - +120
Shape
True Core
Standard
Electrical Appliance Safety Laws
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conductor Cross-Section Area (mm2)
2
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Contact Shape
Female (socket)
Critical Operating Voltage (V)
400
Contact Number
3
Wire Connector Method
Soldering
Shell Size
25
Contact Resistance (mohm)
Three or less
Insulation Resistance (Mohm)
2000
Material (shell)/ Processing
A zinc alloy or brass/chromium plating, or a special chemical treatment (16 color type)
Customer Reviews
5 star 22
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
As inventory replenishment
4
From Japan
On 2018-06-01 18:31:33
I ordered ordinary suppliers that they are out of stock. Although the price was somewhat expensive, it was saved by immediate payment.
This review is about item#39273263.
Part assembly
5
From Japan
On 2018-04-19 14:58:03
The arrival of goods is saved soon, thank you in the future.
This review is about item#8557771.
Creating test device connection code
5
From Japan
On 2018-04-17 22:28:39
To expand the combination and operation of test measuring instruments, purchase for connection code self made. It is saved because manufacturers are not supplied with genuine, or sold at a price of about 10 times.
This review is about item#8557753.
Used to change the winch from wired to wireless controller.
5
From Japan
On 2018-04-02 23:18:14
I bought a wireless remote control set and soldered it to this connector and made it myself. Since it was wired up to now, it was only possible to operate within about 4 m, but thanks to this connector, it was made easy to install wireless remote control specifications. Working efficiency got better as winch work could be done at a distance of more than 30 meters away. I'm pretty happy. Although it is possible to directly attach the remote control controller main body to the vehicle, the winch moves as it mistakenly touches the controller, so we thought of the security and thought it was a detachable connector type wireless. In addition, there is no burden of attaching Giboshi terminal etc. on the side of the car body, so it is such feeling although two stone birds are over expressions. But it was really nice to find such a connector.
This review is about item#68038774.
Used as a winch harness connector.
5
From Japan
On 2018-04-01 14:10:31
Now we are manipulating the winch operation with the wired remote control and it is impossible to operate the remote control more than 4 m away Remote control operation can not be done to make it a wireless controller and operate even if it is separated by more than 10 m and security can not be manipulated arbitrarily by detaching the connector It is enhanced. The goods arrived according to the pins as they arrived The goods reached the picture as per the photo and the size arrived and I felt relieved with the Pettanko.
This review is about item#68038774.
To the power supply, input, output code connection to the custom power supply box.
5
From Japan
On 2018-03-26 17:53:14
Although the size is small, the strength is sufficient, and it is quite possible to have a professional power supply box.
This review is about item#8557717.
Storage battery
5
From Japan
On 2018-01-29 16:00:52
It was better than I imagined. Thank you in the future.
This review is about item#8557787.
For stereo amplifier power input
2
From Japan
On 2017-12-21 16:38:18
The function is satisfactory. Plating on the exterior is excessive and the treatment is cheap. Knurling is Sundry.
This review is about item#8557762.
Connection of mold hot runner
5
From Japan
On 2017-11-12 10:14:06
Although purchase price from other companies is not certain, purchase with Monotaro san purchased without hesitating because it is inexpensive.
This review is about item#39272721.
During maintenance of the emot torititer 1200 FX
5
From Japan
On 2017-06-25 10:34:28
Maintenance Although I used it in combination with a receptor purchased at the same time by replacing the old part, there was no problem at all.
This review is about item#8557805.