Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-257-P

4.57 (21)
Item.#
08557805
Mfr.#
NCS-257-P
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shape
True core
Specification
True core (apparatus side)
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Contact Shape
Female (socket)
Critical Operating Voltage (V)
300
Contact Number
7
Wire Connector Method
Soldering
Shell Size
25
Standard
-
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy/nickel plating
Connector Shape
Plug
Withstand Voltage
1800V
Rating
10A 250V
Operating Temperature Range (deg C)
-40 - +120
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
For stereo amplifier power input
2
From Japan
On 2017-12-21 16:38:18
The function is satisfactory. Plating on the exterior is excessive and the treatment is cheap. Knurling is Sundry.
This review is about item#8557762.
Connection of mold hot runner
5
From Japan
On 2017-11-12 10:14:06
Although purchase price from other companies is not certain, purchase with Monotaro san purchased without hesitating because it is inexpensive.
This review is about item#39272721.
During maintenance of the emot torititer 1200 FX
5
From Japan
On 2017-06-25 10:34:28
Maintenance Although I used it in combination with a receptor purchased at the same time by replacing the old part, there was no problem at all.
This review is about item#8557805.
Replacement repair of cable connection during machine maintenance
5
From Japan
On 2017-05-01 11:15:26
It was robust, and connection with the cable was soldered reliably.
This review is about item#08557857.
For external power supply
4
From Japan
On 2017-01-23 16:48:25
Used as a cable for taking electricity from the outside into a car by a mobile sales vehicle. Because it is a type fixed with screws, there is no worry of coming off in the middle.
This review is about item#8557753.
Repair parts
5
From Japan
On 2016-12-09 19:13:01
Although I was asking a dealer, I was in trouble, but I was in trouble but I thought it was awful, I was surprised by a single hit where I searched for with a monotalou. It's a big help.
This review is about item#39273263.
To draw power to the trailer
4
From Japan
On 2016-08-31 16:25:28
Because I am very solid, because it is heavy, I think that the burden on the cable will be lost if you make it lighter.
This review is about item#08557762.
Request from customer
4
From Japan
On 2016-08-18 16:48:11
I was told about the delivery date as well.
This review is about item#8558286.
Used for control cable
5
From Japan
On 2016-06-28 18:17:55
I will be saved quickly until I receive it.
This review is about item#08558383.
For power cables worn during inspection for maintenance
5
From Japan
On 2016-05-05 14:59:10
It is a product as per the catalog.
This review is about item#39273281.