Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-258-P

4.59 (22)
Item.#
08557814
Mfr.#
NCS-258-P
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
True core
Specification
True core (apparatus side)
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Contact Shape
Female (socket)
Critical Operating Voltage (V)
300
Contact Number
8
Wire Connector Method
Soldering
Shell Size
25
Contact Resistance (mohm)
Under 3
Standard
Electric Appliance Safety Law
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy/nickel plating
Connector Shape
Plug
Withstand Voltage
1800V
Rating
5A 250V
Operating Temperature Range (deg C)
-40 - +120
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Customer Reviews
5 star 17
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Storage battery
5
From Japan
On 2018-01-29 16:00:52
It was better than I imagined. Thank you in the future.
This review is about item#8557787.
For stereo amplifier power input
2
From Japan
On 2017-12-21 16:38:18
The function is satisfactory. Plating on the exterior is excessive and the treatment is cheap. Knurling is Sundry.
This review is about item#8557762.
Connection of mold hot runner
5
From Japan
On 2017-11-12 10:14:06
Although purchase price from other companies is not certain, purchase with Monotaro san purchased without hesitating because it is inexpensive.
This review is about item#39272721.
During maintenance of the emot torititer 1200 FX
5
From Japan
On 2017-06-25 10:34:28
Maintenance Although I used it in combination with a receptor purchased at the same time by replacing the old part, there was no problem at all.
This review is about item#8557805.
Replacement repair of cable connection during machine maintenance
5
From Japan
On 2017-05-01 11:15:26
It was robust, and connection with the cable was soldered reliably.
This review is about item#08557857.
For external power supply
4
From Japan
On 2017-01-23 16:48:25
Used as a cable for taking electricity from the outside into a car by a mobile sales vehicle. Because it is a type fixed with screws, there is no worry of coming off in the middle.
This review is about item#8557753.
Repair parts
5
From Japan
On 2016-12-09 19:13:01
Although I was asking a dealer, I was in trouble, but I was in trouble but I thought it was awful, I was surprised by a single hit where I searched for with a monotalou. It's a big help.
This review is about item#39273263.
To draw power to the trailer
4
From Japan
On 2016-08-31 16:25:28
Because I am very solid, because it is heavy, I think that the burden on the cable will be lost if you make it lighter.
This review is about item#08557762.
Request from customer
4
From Japan
On 2016-08-18 16:48:11
I was told about the delivery date as well.
This review is about item#8558286.
Used for control cable
5
From Japan
On 2016-06-28 18:17:55
I will be saved quickly until I receive it.
This review is about item#08558383.