Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-307-P

4.69 (16)
Item.#
08557875
Mfr.#
NCS-307-P
Package Qty.
1PC
Ship pack of
1
12.05 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Contact)/Processing
copper alloy/nickel plating
Connector Shape
Plug
Withstand Voltage
1800V
Rating
15A 250V
Operating Temperature Range (deg C)
-40 - +120
Shape
True Core
Specification
True Core (apparatus side)
Compatible Cable Outside Diameter (phi mm)
11.0 - 13.0
Standard
-
Contact Shape
Female (socket)
Critical Operating Voltage (V)
400
Contact Number
7
Wire Connector Method
Soldering
Shell Size
30
Contact Resistance (mohm)
Three or less
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Material (shell)/ Processing
A zinc alloy or brass/chromium plating, or a special chemical treatment (16 color type)
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Repair parts
5
From Japan
On 2016-12-09 19:13:01
Although I was asked to traders, there is no handling, but was in trouble By chance I think, where you search for Monotarou, was surprised by the one shot hit. It's a big help.
This review is about item#39273263.
To pull the power supply to the trailer
4
From Japan
On 2016-08-31 16:25:28
Very probably because you are firm, and get lighter so heavy, I think that the burden on the cable is less eliminated.
This review is about item#08557762.
Your request from our customers
4
From Japan
On 2016-08-18 16:48:11
Also I was told that the delivery date.
This review is about item#8558286.
Used to control cable
5
From Japan
On 2016-06-28 18:17:55
Fast saved you to arrive at hand.
This review is about item#08558383.
Power cable for inspection at the time wearing for maintenance
5
From Japan
On 2016-05-05 14:59:10
It is a commodity noted in the catalog.
This review is about item#39273281.
Used for the switch connection of the rear gate of the track
5
From Japan
On 2016-03-03 23:05:56
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#08558374.
When using the power supply unit connection
5
From Japan
On 2015-08-25 10:27:37
High value of the product, ease of use has been a boon to the customer.
This review is about item#08557753.
It was used to connect to the box of the measuring device from the pressure measurement sensor.
5
From Japan
On 2014-11-19 19:10:21
In particular, there is no problem for this product. Because the low price can buy with confidence.
This review is about item#68038774.
We will buy, if necessary, radio, projector repair, power co - de of the connector - replacement repair
5
From Japan
On 2014-11-18 15:27:08
We will be satisfied with the very dealings, also, that thank you
This review is about item#08557762.
Power unit
5
From Japan
On 2014-10-07 10:49:19
Removable is cheap easy to use.
This review is about item#08557753.