Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Panel Mounting Receptacle
  • NCS Series General Purpose Large Metal Connector Panel Mounting Receptacle
  • NCS Series General Purpose Large Metal Connector Panel Mounting Receptacle
  • NCS Series General Purpose Large Metal Connector Panel Mounting Receptacle

NCS Series General Purpose Large Metal Connector Panel Mounting Receptacle NCS-255-R

4.50 (16)
Item.#
08557963
Mfr.#
NCS-255-R
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connector Method
Soldering
Specification
True core (apparatus side)
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
TRUSCO Part Number
413-2491
Critical Operating Voltage (V)
400
Contact Number
5
Operating Temperature Range (deg C)
-40 - +120
Contact Resistance (mohm)
Under 3
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Contact Shape
Male (pin)
Connector Shape
Receptacle
Insulation Resistance (Mohm)
2000
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Material (Contact)/Processing
Copper alloy/nickel plating
Withstand Voltage
1800V
Rating
10A 250V
Shell Size
25
Shape
True core
Standard
Electric Appliance Safety Law
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
For stereo amplifier power input
2
From Japan
On 2017-12-21 16:41:19
It is crappy at the level where the surface treatment was plated as much as possible. Terminal processing sweet I am afraid of my fingertips.
This review is about item#8557945.
As a connector for power branching from the progress control board of the archery competition
5
From Japan
On 2017-10-03 23:09:21
I bought a female plug because the male plug was attached to the educational traffic light which I bid on at the auction. I am satisfied that you can purchase the perfect size at an affordable price, with no problem with the well-known brand items and the worried junctions.
This review is about item#8557963.
Replacing the connector of the cord
5
From Japan
On 2017-07-11 16:22:16
What is the optimal number of W soldering wires?
This review is about item#8557936.
During maintenance of the emot torititer 1200 FX
5
From Japan
On 2017-06-25 10:33:02
The original parts and pins (with cracks) had changed to crack-free pins, but they were able to be used without problems at all.
This review is about item#8557981.
Signal extraction for agricultural tractor
5
From Japan
On 2017-03-26 19:31:38
Since genuine was a soft rock, I exchanged it. It was good with solid strength.
This review is about item#8558523.
Built in our products.
5
From Japan
On 2016-03-11 19:17:40
When delivery time is not in time, it is handy.
This review is about item#08557936.
Used for connection with remote control with spare operation and cable
5
From Japan
On 2015-05-18 23:08:26
There was a luxury feeling beyond the price, soldering was easy, as the pin rotated.
This review is about item#39273087.
For replacement in case of remote control failure
5
From Japan
On 2015-05-18 18:10:18
It is more than the price, it looks better and the pin rotates so it is easier to attach with solder
This review is about item#39273087.
Connection between equipment and controller
4
From Japan
On 2015-04-17 15:29:11
It is easy to wire because it has a large outer shape. The price is cheap for a tough price.
This review is about item#08557972.
Sub battery
5
From Japan
On 2015-04-02 18:43:52
Parts were hard to find, and although it was also an auction, there was no description of the target item, but I was in trouble, but I found it and can buy it with relief.
This review is about item#08557936.