Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
  • Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
  • Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
  • Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter

Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter NCS-253-Ad

4.14 (7)
Item.#
08558121
Mfr.#
NCS-253-Ad
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connector Method
Soldering
Connector Shape
Adapter
Shape
True core
Contact Resistance (mohm)
Under 3
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Material (Contact)/Processing
Copper alloy/nickel plating
Rating
10A 250V
Contact Number
3
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Contact Shape
Male (pin)
Insulation Resistance (Mohm)
2000
Shell Size
25
Specification
True core (apparatus side)
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Withstand Voltage
2000V
Critical Operating Voltage (V)
400
Operating Temperature Range (deg C)
-40 - +120
Standard
Electric Appliance Safety Law
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-04-19 14:58:15
The arrival of goods is saved soon, thank you in the future.
This review is about item#8558137.
Extension cable of existing wiring cable
1
From Japan
On 2018-04-04 15:14:29
I searched connectors of Sanwa Connector Laboratories, and hit with Sanwa connector at Monotaro but why is the product? Seven-star connector, I think this is a problem first. With a similar product name system, screw engagement of the connector itself was no problem but the thickness of the pin terminal was different. Sanwa female connector has some continuity in the Seven-Star male connector but Sanwa male connector can not be inserted into the Seven Star female connector. Netscape search should display the product the user is looking for, and should not be misunderstood.
This review is about item#8558076.
Machine modification
5
From Japan
On 2017-12-26 21:30:54
I am relieved that Seven Star products will work as trusted.
This review is about item#8558173.
Used to extend the signal cable
5
From Japan
On 2017-11-14 22:07:54
A female connector is attached to what you got at the auction and you purchased a male connector to use it for extension. I was worried that what I bought at the lowest price, I bought through mail order was suitable for those on hand, but you can check the drawing and size on the net, and I am very grateful that I can purchase the perfect product.
This review is about item#8558146.
For replacement of fault due to solder failure of controller
4
From Japan
On 2017-09-02 20:34:20
Low cost General-purpose round connector is a convenient series because it has various variations. Although it is an old soldering contact, since it is nickel plating, it is prone to cause soldering defects with lead-free solder of flux with low activity recently. It is saved when solder, crimp contact can be chosen like MS connector. In addition, Another, because it was out of stock, it was long delivery. I would like stock management so that it can be delivered immediately if there are a few.
This review is about item#8558112.
To draw power to the trailer
4
From Japan
On 2016-08-31 16:25:46
Because I am very solid, because it is heavy, I think that the burden on the cable will be lost if you make it lighter.
This review is about item#08558121.
Production
5
From Japan
On 2013-10-18 09:43:13
It was saved by the shipping item on the day. Because it was a hurry product
This review is about item#08558112.