Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-252-PM

5.00 (2)
Item.#
08558277
Mfr.#
NCS-252-PM
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-08-22
Now we ship to...
...see all
Item Feature
Contact Number
2
Wire Connector Method
Soldering
Shell Size
25
Contact Resistance (mohm)
Three or less
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Contact Shape
Male (pin)
Critical Operating Voltage (V)
400
Standard
Electrical Appliance Safety Laws
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
2000V
Rating
10A 250V
Operating Temperature Range (deg C)
-40 - +120
Shape
Inverted core
TRUSCO Part Number
413-2360
Specification
Inverted core (power supply side)
Material (insulator)
Epoxy resin
Material (Contact)/Processing
copper alloy/nickel plating
Connector Shape
Plug
Material (shell)/ Processing
Zinc alloy or brass/chrome plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-04-19 14:58:29
The arrival of goods is saved soon, thank you in the future.
This review is about item#8558295.
Machine maintenance
5
From Japan
On 2018-02-12 17:14:31
The connection work was soldered so it was very easy and it was over in a short time
This review is about item#8558304.