Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-254-PM

5.00 (1)
Item.#
08558295
Mfr.#
NCS-254-PM
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Contact Shape
Male (pin)
Critical Operating Voltage (V)
400
Contact Number
4
Wire Connector Method
Soldering
Shell Size
25
Contact Resistance (mohm)
Three or less
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
Zinc alloy or brass/chrome plated
TRUSCO Part Number
413-2441
Specification
Inverted core (power supply side)
Material (insulator)
Epoxy resin
Material (Contact)/Processing
copper alloy/nickel plating
Connector Shape
Plug
Withstand Voltage
2000V
Rating
10A 250V
Operating Temperature Range (deg C)
-40 - +120
Shape
Inverted core
Standard
Electrical Appliance Safety Laws
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-12 17:14:31
The connection work was soldered so it was very easy and it was over in a short time
This review is about item#8558304.