Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-255-PM

Item.#
08558304
Mfr.#
NCS-255-PM
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connector Method
Soldering
Connector Shape
Plug
Contact Number
5
Shell Size
25
TRUSCO Part Number
413-2483
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Material (Contact)/Processing
Copper alloy/nickel plating
Rating
10A 250V
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Contact Shape
Male (pin)
Insulation Resistance (Mohm)
2000
Critical Operating Voltage (V)
400
Operating Temperature Range (deg C)
-40 - +120
Shape
Inverted core
Contact Resistance (mohm)
Under 3
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Epoxy resin
Withstand Voltage
1800V
Standard
Electric Appliance Safety Law