Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-256-PM

5.00 (2)
Item.#
08558313
Mfr.#
NCS-256-PM
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Critical Operating Voltage (V)
300
Contact Number
6
Wire Connector Method
Soldering
Shell Size
25
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Specification
Inverted core (power supply side)
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy/nickel plating
Standard
Electric Appliance Safety Law
Connector Shape
Plug
Withstand Voltage
1800V
Rating
5A 250V
Operating Temperature Range (deg C)
-40 - +120
Shape
Inverted core
Conductor Cross-Section Area (mm2)
1.25
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Contact Shape
Male (pin)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-04-19 14:58:29
The arrival of goods is saved soon, thank you in the future.
This review is about item#8558295.
Machine maintenance
5
From Japan
On 2018-02-12 17:14:31
The connection work was soldered so it was very easy and it was over in a short time
This review is about item#8558304.