Buy more than* S$200* and get FREE SHIPPING

  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug
  • NCS Series General Purpose Large Metal Connector Straight Plug

NCS Series General Purpose Large Metal Connector Straight Plug NCS-302-PM

Item.#
08558331
Mfr.#
NCS-302-PM
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connector Method
Soldering
Connector Shape
Plug
Contact Number
2
Shell Size
30
Contact Resistance (mohm)
3 or less
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Withstand Voltage
2000V
Standard
Electrical Appliance and Material Safety Law
Contact Shape
Male (pin)
Insulation Resistance (Mohm)
2000
Critical Operating Voltage (V)
400
Operating Temperature Range (deg C)
-40 to +120
Shape
Reverse core
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
11.0 to 13.0
Material (Contact)/Processing
Copper alloy / nickel plated
Rating
15A 250V
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)