|
NCS Series General Purpose Large Metal Connector Straight Plug NCS-308-PM
(2)
- Item.#
- 08558383
- Mfr.#
- NCS-308-PM
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Withstand Voltage
- 1800V
- Rating
- 5A 250V
- Operating Temperature Range (deg C)
- -40 - +120
- Shape
- Inverted core
- Conductor Cross-Section Area (mm2)
- 1.25
- Compatible Cable Outside Diameter (phi mm)
- 11.0 - 13.0
- Contact Shape
- Male (pin)
- Critical Operating Voltage (V)
- 300
- Contact Number
- 8
- Standard
- Electric Appliance Safety Law
- Wire Connector Method
- Soldering
- Shell Size
- 30
- Contact Resistance (mohm)
- Under 3
- Insulation Resistance (Mohm)
- 2000
- Specification
- Inverted core (power supply side)
- Material (insulator)
- Epoxy resin
- Material (Contact)/Processing
- Copper alloy/nickel plating
- Connector Shape
- Plug
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Material (shell)/ Processing
- Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
部品組み立て
From Japan
On 2018-04-19 14:58:29
商品の到着が早く助かっています、今後もよろしくお願いします。
Machine maintenance
From Japan
On 2018-02-12 17:14:31
The connection work was soldered so it was very easy and it was over in a short time