Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-162-RF

Item.#
08558392
Mfr.#
NCS-162-RF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Contact Number
2
Wire Connector Method
Soldering
Shell Size
16
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
0.75
Compatible Cable Outside Diameter (phi mm)
6.5 - 8.0
Contact Shape
Female (socket)
Critical Operating Voltage (V)
200
Standard
Electric Appliance Safety Law
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
1000V
Rating
5A 125V
Operating Temperature Range (deg C)
-40 - +120
Shape
Inverted core
TRUSCO Part Number
413-2301
Specification
Inverted core (power supply side)
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy/nickel plating
Connector Shape
Receptacle
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)