Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-252-RF

Item.#
08558417
Mfr.#
NCS-252-RF
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle
Contact Shape
Female (socket)
Critical Operating Voltage (V)
400
Contact Number
2
Operating Temperature Range (deg C)
-40 - +120
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Material (shell)/ Processing
Zinc alloy or brass/chrome plated
Wire Connector Method
Soldering
Material (Contact)/Processing
Copper alloy/nickel plating
Withstand Voltage
2000V
Rating
10A 250V
Shell Size
25
Shape
Inverted core
TRUSCO Part Number
413-2386
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Standard
Electric Appliance Safety Law