Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-253-RF

Item.#
08558426
Mfr.#
NCS-253-RF
Package Qty.
1PC
Ship pack of
1
9.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle
Withstand Voltage
2000V
Rating
10A 250V
Shell Size
25
Shape
Inverted core
TRUSCO Part Number
413-2424
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Material (Contact)/Processing
copper alloy/nickel plating
Standard
Electrical Appliance Safety Laws
Wire Connector Method
Soldering
Contact Shape
Female (socket)
Critical Operating Voltage (V)
400
Contact Number
3
Operating Temperature Range (deg C)
-40 - +120
Contact Resistance (mohm)
Three or less
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Material (shell)/ Processing
Zinc alloy or brass/chrome plated