Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-254-RF

Item.#
08558435
Mfr.#
NCS-254-RF
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Contact Shape
Female (socket)
Critical Operating Voltage (V)
400
Contact Number
4
Operating Temperature Range (deg C)
-40 - +120
Material (shell)/ Processing
Zinc alloy or brass/chrome plated
Wire Connector Method
Soldering
Shape
Inverted core
TRUSCO Part Number
413-2467
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Material (Contact)/Processing
Copper alloy/nickel plating
Withstand Voltage
2000V
Rating
10A 250V
Shell Size
25
Standard
Electric Appliance Safety Law