Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-255-RF

Item.#
08558444
Mfr.#
NCS-255-RF
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle
Operating Temperature Range (deg C)
-40 to +120
Contact Resistance (mohm)
3 or less
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
2014 TRUSCO Published Page
1-2413
Weight (g)
38.9
Contact Shape
Female (SEO socket)
Critical Operating Voltage (V)
400
Contact Number
5
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)
Wire Connector Method
Soldering
Shell Size
25
Shape
Reverse core
TRUSCO Part Number
413-2505
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
9.5 to 11.5
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy / nickel plated
Withstand Voltage
1800V
Rating
10A 250V
Standard
Electrical Appliance and Material Safety Law