Buy more than* S$200* and get FREE SHIPPING

  • Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
  • Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
  • Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
  • Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel

Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel NCS-256-RF

4.55 (11)
Item.#
08558453
Mfr.#
NCS-256-RF
Package Qty.
1PC
Ship pack of
1
11.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Epoxy resin
Contact Shape
Female (socket)
Critical Operating Voltage (V)
300
Contact Number
6
Operating Temperature Range (deg C)
-40 - +120
Contact Resistance (mohm)
Three or less
Standard
Electrical Appliance Safety Laws
Wire Connector Method
Soldering
Insulation Resistance (Mohm)
2000
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Material (Contact)/Processing
copper alloy/nickel plating
Withstand Voltage
1800V
Rating
5A 250V
Shell Size
25
Shape
Inverted core
Specification
Inverted core (power supply side)
Material (shell)/ Processing
A zinc alloy or brass/chromium plating, or a special chemical treatment (16 color type)
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Built-in to our products.
5
From Japan
On 2016-03-11 19:17:40
When the delivery date is not in time, available to you come in handy.
This review is about item#08557936.
Used to connect preliminary Yes operation for remote control and cable
5
From Japan
On 2015-05-18 23:08:26
There is a feeling of luxury to the more than price, was soldering even easier because the pin is rotated.
This review is about item#39273087.
For replacement at the time of the remote control failure
5
From Japan
On 2015-05-18 18:10:18
If you are firmly on more than price, it looks well-pin easy given solder because the rotation
This review is about item#39273087.
Connection of equipment and controller
4
From Japan
On 2015-04-17 15:29:11
Since the easy wiring shape is large. In spite of strong price is cheap.
This review is about item#08557972.
Sub battery
5
From Japan
On 2015-04-02 18:43:52
Parts are not hard to find, but was also a Well auction, but was in trouble there is no description of the subject goods, you can buy and find hot.
This review is about item#08557936.
Power unit
5
From Japan
On 2014-10-07 10:48:02
I was using for the first time, but it is cheaper to use and easy attachment and detachment.
This review is about item#08557936.
Connection of a power supply unit and the main body of the vacuum tube amplifier
5
From Japan
On 2014-08-17 15:55:17
NJC type 12 core you ordered last time was too small for my presbyopia unfortunately. It was therefore to those of large-scale NCS series of order this time. Seven Star Chemical Laboratory, Ltd. of thing because reliability are happy enough.
This review is about item#08557997.
At the company
5
From Japan
On 2014-02-27 11:11:30
Since the delivery time and I think I try to buy it with a business destination is take two weeks consuming shipping and commission delivery time when I in the shipment after the next day in the shortest looking on the net, less any shipping and handling fee even if you look reminded of Monotarou It not was saved so I will ship on the day. Thank you very much.
This review is about item#08558067.
It was used to power connection of over-winding of the crane.
4
From Japan
On 2013-09-06 13:47:27
Rather than by force to the connection to see the pin speaking, those that can be connected to only one direction in the form is the best.
This review is about item#08557893.
We use as a teaching tool in the workplace experience of junior high school students
4
From Japan
On 2013-02-13 17:14:57
The teaching materials of junior high school students, it is difficult to a little small treats, I want to develop for the teaching materials if possible. In our company, junior high school students, high school students, will deposit 15 people position year students such as vocational schools, as for the teaching material Thank you.
This review is about item#08557893.