Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-302-RF

Item.#
08558471
Mfr.#
NCS-302-RF
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Opposite core (power source side)
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy / nickel plated
Connector Shape
Receptacle
Withstand Voltage
2000V
Rating
15A 250V
Operating Temperature Range (deg C)
-40 to +120
Insulation Resistance (Mohm)
2000
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)
Compatible Cable Outside Diameter (phi mm)
11.0 to 13.0
Contact Shape
Female (SEO socket)
Critical Operating Voltage (V)
400
Contact Number
2
Wire Connector Method
Soldering
Shell Size
30
Contact Resistance (mohm)
3 or less
Conductor Cross-Section Area (mm2)
2
Standard
Electrical Appliance and Material Safety Law