Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-303-RF

Item.#
08558487
Mfr.#
NCS-303-RF
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy / nickel plated
Connector Shape
Receptacle
Withstand Voltage
2000V
Rating
15A 250V
Operating Temperature Range (deg C)
-40 to +120
Insulation Resistance (Mohm)
2000
Specification
Opposite core (power source side)
Standard
Electrical Appliance and Material Safety Law
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Shape
Female (SEO socket)
Critical Operating Voltage (V)
400
Contact Number
3
Wire Connector Method
Soldering
Shell Size
30
Contact Resistance (mohm)
3 or less
Conductor Cross-Section Area (mm2)
2
Compatible Cable Outside Diameter (phi mm)
11.0 to 13.0
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)