Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-304-RF

Item.#
08558496
Mfr.#
NCS-304-RF
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector Shape
Receptacle
Withstand Voltage
2000V
Rating
15A 250V
Operating Temperature Range (deg C)
-40 - +120
Shape
Inverted core
Conductor Cross-Section Area (mm2)
2
Compatible Cable Outside Diameter (phi mm)
11.0 - 13.0
Contact Shape
Female (socket)
Critical Operating Voltage (V)
400
Material (shell)/ Processing
Zinc alloy or brass/chrome plated
Contact Number
4
Wire Connector Method
Soldering
Shell Size
30
Contact Resistance (mohm)
Three or less
Insulation Resistance (Mohm)
2000
Specification
Inverted core (power supply side)
Material (insulator)
Epoxy resin
Material (Contact)/Processing
copper alloy/nickel plating
Standard
Electrical Appliance Safety Laws
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.