Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle
  • NCS series General purpose large size metal connector panel mounting receptacle

NCS series General purpose large size metal connector panel mounting receptacle NCS-308-RF

Item.#
08558523
Mfr.#
NCS-308-RF
Package Qty.
1PC
Ship pack of
1
14.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
11.0 to 13.0
Material (Contact)/Processing
Copper alloy / nickel plated
Withstand Voltage
1800V
Rating
5A 250V
Shell Size
30
Contact Resistance (mohm)
3 or less
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)
Wire Connector Method
Soldering
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Epoxy resin
Contact Shape
Female (SEO socket)
Critical Operating Voltage (V)
300
Contact Number
8
Operating Temperature Range (deg C)
-40 to +120
Standard
Electrical Appliance and Material Safety Law