Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter

NCS series General purpose large-sized metal connector relay adapter NCS-252-AdF

5.00 (1)
Item.#
08558557
Mfr.#
NCS-252-AdF
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Contact Shape
Female (socket)
Critical Operating Voltage (V)
400
Contact Number
2
Wire Connector Method
Soldering
Shell Size
25
Contact Resistance (mohm)
Three or less
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Standard
Electrical Appliance Safety Laws
Material (insulator)
Epoxy resin
Material (Contact)/Processing
copper alloy/nickel plating
Connector Shape
Adapter
Withstand Voltage
2000V
Rating
10A 250V
Operating Temperature Range (deg C)
-40 - +120
Shape
Inverted core
Specification
Inverted core (power supply side)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
Zinc alloy or brass/chrome plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-04-19 14:56:03
The arrival of goods is saved soon, thank you in the future.
This review is about item#8558575.