Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter

NCS series General purpose large-sized metal connector relay adapter NCS-253-AdF

Item.#
08558566
Mfr.#
NCS-253-AdF
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
2000
Shape
Reverse core
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
9.5 to 11.5
Material (Contact)/Processing
Copper alloy / nickel plated
Connector Shape
Adapter
Withstand Voltage
2000V
Rating
10A 250V
Shell Size
25
Standard
Electrical Appliance and Material Safety Law
Operating Temperature Range (deg C)
-40 to +120
Contact Resistance (mohm)
3 or less
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Contact Shape
Female (SEO socket)
Critical Operating Voltage (V)
400
Contact Number
3
Wire Connector Method
Soldering
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
Brass / chrome plating or zinc alloy