Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter

NCS series General purpose large-sized metal connector relay adapter NCS-256-AdF

Item.#
08558593
Mfr.#
NCS-256-AdF
Package Qty.
1PC
Ship pack of
1
16.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
2000
Rating
5A 250V
Shell Size
25
Contact Resistance (mohm)
3 or less
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Epoxy resin
Contact Shape
Female (SEO socket)
Critical Operating Voltage (V)
300
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)
Contact Number
6
Wire Connector Method
Soldering
Operating Temperature Range (deg C)
-40 to +120
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
9.5 to 11.5
Material (Contact)/Processing
Copper alloy / nickel plated
Connector Shape
Adapter
Withstand Voltage
1800V
Standard
Electrical Appliance and Material Safety Law