Buy more than* S$200* and get FREE SHIPPING

  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter

NCS series General purpose large-sized metal connector relay adapter NCS-257-AdF

Item.#
08558602
Mfr.#
NCS-257-AdF
Package Qty.
1PC
Ship pack of
1
17.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
2000
Contact Shape
Female (socket)
Critical Operating Voltage (V)
300
Contact Number
7
Wire Connector Method
Soldering
Operating Temperature Range (deg C)
-40 - +120
Contact Resistance (mohm)
Three or less
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Epoxy resin
Standard
Electrical Appliance Safety Laws
Material (Contact)/Processing
copper alloy/nickel plating
Connector Shape
Adapter
Withstand Voltage
1800V
Rating
5A 250V
Shell Size
25
Shape
Inverted core
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
9.5 - 11.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shell)/ Processing
A zinc alloy or brass/chromium plating, or a special chemical treatment (16 color type)