Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter
  • NCS series General purpose large-sized metal connector relay adapter

NCS series General purpose large-sized metal connector relay adapter NCS-302-AdF

5.00 (1)
Item.#
08558611
Mfr.#
NCS-302-AdF
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Rating
15A 250V
Operating Temperature Range (deg C)
-40 to +120
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
2
Material (insulator)
Epoxy resin
Material (Contact)/Processing
Copper alloy / nickel plated
Connector Shape
Adapter
Withstand Voltage
2000V
Standard
Electrical Appliance and Material Safety Law
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shell Size
30
Contact Resistance (mohm)
3 or less
Specification
Opposite core (power source side)
Compatible Cable Outside Diameter (phi mm)
11.0 to 13.0
Contact Shape
Female (SEO socket)
Critical Operating Voltage (V)
400
Contact Number
2
Wire Connector Method
Soldering
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-04-19 14:56:03
The arrival of goods is saved soon, thank you in the future.
This review is about item#8558575.