Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap
  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap
  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap

NCS Series Large Size Metal Connector Receptacle Adaptor Cap NCS-16-RCa

5.00 (4)
Item.#
08558672
Mfr.#
NCS-16-RCa
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
Receptacle cap
Material (shell)/ Processing
A zinc alloy or brass/chromium plating, or a special chemical treatment (16 color type)
Shell Size
16
Compatible
NCS-16
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Camper
5
From Japan
On 2017-11-15 09:36:17
The cap is large, it is easy to finger and easy to tighten.
This review is about item#8558697.
As a cap when the connector of the homebrew control board is not used
5
From Japan
On 2017-10-03 22:48:05
In the connector industry, well-known brand items were affordable, so I bought it. I also like the size and design.
This review is about item#8558681.
Take out signal lines from agricultural tractors. Since the genuine catch was weak, exchange
5
From Japan
On 2017-03-26 18:59:32
The rain performance was good and it was very good. Ball chain is also good, can weather resistant Thai good?
This review is about item#8558681.
Machine maintenance
5
From Japan
On 2017-02-17 15:21:19
With quick response, I was very satisfied. Thank you.
This review is about item#39272624.