Buy more than* S$200* and get FREE SHIPPING

  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap
  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap
  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap

NCS Series Large Size Metal Connector Receptacle Adaptor Cap NCS-25-RCa

5.00 (2)
Item.#
08558681
Mfr.#
NCS-25-RCa
Package Qty.
1PC
Ship pack of
1
4.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
NCS-25
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Connector Shape
Receptacle cap
Shell Size
25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Take out signal lines from agricultural tractors. Since the genuine catch was weak, exchange
5
From Japan
On 2017-03-26 18:59:32
The rain performance was good and it was very good. Ball chain is also good, can weather resistant Thai good?
This review is about item#8558681.
Machine maintenance
5
From Japan
On 2017-02-17 15:21:19
With quick response, I was very satisfied. Thank you.
This review is about item#39272624.