Buy more than* S$200* and get FREE SHIPPING

  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap
  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap
  • NCS Series Large Size Metal Connector Receptacle Adaptor Cap

NCS Series Large Size Metal Connector Receptacle Adaptor Cap NCS-30-RCa

5.00 (4)
Item.#
08558697
Mfr.#
NCS-30-RCa
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
NCS-30
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Connector Shape
Receptacle cap
Shell Size
30
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Camper
5
From Japan
On 2017-11-15 09:36:17
The cap is large, it is easy to finger and easy to tighten.
This review is about item#8558697.
As a cap when the connector of the homebrew control board is not used
5
From Japan
On 2017-10-03 22:48:05
In the connector industry, well-known brand items were affordable, so I bought it. I also like the size and design.
This review is about item#8558681.
Take out signal lines from agricultural tractors. Since the genuine catch was weak, exchange
5
From Japan
On 2017-03-26 18:59:32
The rain performance was good and it was very good. Ball chain is also good, can weather resistant Thai good?
This review is about item#8558681.
Machine maintenance
5
From Japan
On 2017-02-17 15:21:19
With quick response, I was very satisfied. Thank you.
This review is about item#39272624.