Buy more than* S$200* and get FREE SHIPPING

  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap

NCS Series Large Size Metal Connector Plug Cap NCS-14-PCa

5.00 (1)
Item.#
08558706
Mfr.#
NCS-14-PCa
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
NCS-14
Connector Shape
Plug Cap
Material (shell)/ Processing
Special chemical treatment or brass / chrome plating or zinc alloy (16 color type)