Buy more than* S$200* and get FREE SHIPPING

  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap

NCS Series Large Size Metal Connector Plug Cap NCS-16-PCa

5.00 (1)
Item.#
08558715
Mfr.#
NCS-16-PCa
Package Qty.
1PC
Ship pack of
1
6.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shell Size
16
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Connector Shape
Plug cap
Compatible
NCS-16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a connector cap
5
From Japan
On 2017-03-26 19:27:57
Was good. . . . . . . . . . . . . . . . . . . . .
This review is about item#8558733.