Buy more than* S$200* and get FREE SHIPPING

  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap

NCS Series Large Size Metal Connector Plug Cap NCS-25-PCa

5.00 (1)
Item.#
08558724
Mfr.#
NCS-25-PCa
Package Qty.
1PC
Ship pack of
1
8.50 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
30.6
Compatible
NCS-25
Connector Shape
Plug cap
Shell Size
25
Material (shell)/ Processing
Zinc alloy or brass / chrome plating or special chemical treatment (16 color type)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As connector cap
5
From Japan
On 2017-03-26 19:27:57
Was good. . . . . . . . . . . . . . . . . . . . .
This review is about item#8558733.