Buy more than* S$200* and get FREE SHIPPING

  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap
  • NCS Series Large Size Metal Connector Plug Cap

NCS Series Large Size Metal Connector Plug Cap NCS-30-PCa

Item.#
08558733
Mfr.#
NCS-30-PCa
Package Qty.
1PC
Ship pack of
1
10.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
NCS-30
Material (shell)/ Processing
Zinc alloy or brass/chromium plating, or special chemical treatment (16 color type)
Connector Shape
Plug cap
Shell Size
30