Buy more than* S$200* and get FREE SHIPPING

  • Flush Plug Receptacle Hook Type
  • Flush Plug Receptacle Hook Type
  • Flush Plug Receptacle Hook Type

Flush Plug Receptacle Hook Type 3220

1.00 (1)
Item.#
08558776
Mfr.#
3220
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hub Diameter (phi mm)
34.5
Rated Current (A)
20
Dimensions A (mm)
-
Number of Poles
3P (3P 3W)
Compatible Crimp Terminal
R-3.5-4
Compatible Plate
Engineering plastic (nylon, with display): 1141N-200 stainless: 141S Shinkin: 1141A
Rated Voltage (V)
250
Wire Connector Method
Crimp terminal type, tightening formula
Dimensions L (mm)
-
Color
Black
Compatible Electiric Wires
2phi - 2.6phi, 3.5mm 2
Compatible Plug
Nylon cover: 3222N rubber cover: 3222R R153
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
New establishment
1
From Japan
On 2018-02-09 15:22:42
Although there was no dissatisfaction about the product, it took too long from the ordering to the arrival and was not in time for the scheduled construction term. The same thing was cheap in Akihabara and it was received on the day.
This review is about item#8558767.