Buy more than* S$200* and get FREE SHIPPING

  • Flush Plug Receptacle Hook Type 20A
  • Flush Plug Receptacle Hook Type 20A
  • Flush Plug Receptacle Hook Type 20A

Flush Plug Receptacle Hook Type 20A 4220

Item.#
08558785
Mfr.#
4220
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Electiric Wires
2phi-2.6phi, 3.5mm2
Rated Current (A)
20
Hub Diameter (phi mm)
40.5
Dimensions L (mm)
28.1
Number of Poles
Grounding 3P (3P, 4WGND)
Compatible Plate
Engineering plastics (nylon, with display): 1161N-200 Stainless steel: 161S New gold: 1161A
Compatible Plug
Nylon cover: 4222N Rubber cover: 4222R
Dimensions B (mm)
40
Dimensions A (mm)
60
Rated Voltage (V)
250
Wire Connector Method
Crimping terminal type, tightening type
Compatible Crimp Terminal
R-3.5-4