Buy more than* S$200* and get FREE SHIPPING

  • Flush Plug Receptacle Hook Type 30A
  • Flush Plug Receptacle Hook Type 30A
  • Flush Plug Receptacle Hook Type 30A

Flush Plug Receptacle Hook Type 30A 4320

Item.#
08558794
Mfr.#
4320
Package Qty.
1PC
Ship pack of
1
17.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R-5.5-5
Rated Current (A)
30
Hub Diameter (phi mm)
40.5
NEMA Standard
-
Compatible Electiric Wires
2.6phi-3.2phi, 5.5mm2
Number of Poles
Grounding 3P (3P, 4WGND)
Compatible Plate
Engineering plastics (nylon, indicator included): 1161N-200 Stainless steel: 161S New gold: 1161A
Dimensions B (mm)
42
Dimensions A (mm)
70
Dimensions L (mm)
33
Wire Connector Method
Crimping terminal type, tightening type
Rated Voltage (V)
250
Color
Black
Compatible Plug
Nylon cover: 4322N Rubber cover: 4322R